Sign In

AIR SCIENCE TRAYP10XL Fume Hood Work Surface 33 inch Width

In Stock
Item: AH9NRZ
Model: TRAYP10XL
Cross Ref: 40TF37

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$343.28 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Fume Hood Work Surface
Depth 27"
Material Polyproplyene
Overall Height 1"
Overall Width 33"

Shipping Information

Height (cm) 12.7
Length (cm) 88.9
Width (cm) 101.6
Country Of Origin US
Weight (kg) 4.5

Explore Products

Please note that the item you have bought is a 115V.

Agree