-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spill Tray |
---|---|
Material | Polypropylene |
Width | 24" |
---|
Height (cm) | 2.54 |
---|---|
Length (cm) | 52.32 |
Width (cm) | 57.4 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.3975 |
Please note that the item you have bought is a 115V.