Sign In

AIR SCIENCE CARTP40 Fume Hood Cart 96 inch Width

Item: AH9NRV
Model: CARTP40
Cross Ref: 40TF33
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,009.61 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Fume Hood Cart
Depth 28"
Material Powder Coated Steel Locking Castors
Overall Height 34"
Overall Width 96"

Shipping Information

Height (cm) 101.6
Length (cm) 254
Width (cm) 101.6
Country Of Origin US
Weight (kg) 67.5

Explore Products

Please note that the item you have bought is a 115V.

Agree