-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mobile Cart |
---|---|
Depth | 28.125" |
Height | 34" |
---|---|
Width | 25" |
Height (cm) | 91.44 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 101.6 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 41.85 |
Please note that the item you have bought is a 115V.