Sign In

AIR SCIENCE ASTM-015 Carbon Filter for Acids 14 inch Width

In Stock
Item: AH9NRY
Model: ASTM-015
Cross Ref: 40TF36

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$715.94 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Carbon Filter for Acids
Depth 20"
Filter Type Carbon
Material Polyproplyene shell with Carbon
Overall Height 4"
Overall Width 14"

Shipping Information

Height (cm) 12.7
Length (cm) 45.72
Width (cm) 30.48
Country Of Origin US
Weight (kg) 10.8

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree