-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roll About Fan Stand |
---|---|
Blade Material | Polypropylene |
Guard Material | Steel, Plastic |
Height | 47" |
Length | 24" |
---|---|
Number of Speeds | 3 |
Width | 20" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 70.61 |
Width (cm) | 17.27 |
HS Code | 73102990000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.7225 |
Please note that the item you have bought is a 115V.