-
Change Country
-
English
- Sign in
- Source Now
Item | Pedestal Fan |
---|---|
Air Flow | 325/285/250 |
Amps | 0.4 / 0.35 / 0.32 |
Bearing Type | Spherical |
Blade Dia. | 3.5" |
Guard Material | ABS |
Height | 38" |
Hz | 60 |
Length | 12" |
NEMA Plug Configuration | 5-15P |
---|---|
Number of Blades | 32 |
Number of Conductors | 3 |
Number of Speeds | 3 |
RPM | 1450 / 1300 / 1150 |
Voltage | 120 |
Watts | 47 / 41 / 38 |
Width | 12" |
Height (cm) | 85.6 |
---|---|
Length (cm) | 21.84 |
Width (cm) | 17.78 |
HS Code | 8414596060 |
---|---|
Country Of Origin | CN |
Weight (kg) | 4.97 |