AIR HANDLER 2GFA6 Link Air Filter 25 x 42 Inch 42 Inch Length

Item: AB9XVV
Model: 2GFA6
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.74
5% off
$41.55/unit (ex. VAT)
This product can only be shipped in multiples of 3
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Link Air Filter
Actual Filter Size 24 1/4" x 41 1/4" x 1"
Actual Height 24 1/4"
Actual Thickness 1"
Actual Width 41 1/4"
Air Flow @ 500 Fpm 1968 CFM
Airflow @ 300 Fpm 1200 CFM
Airflow Rate 375 FPM
Filter Efficiency 30%
Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Final Resistance 1 in. wc
Frame Or Header Material Steel Wire
Frame Or Header Material Thickness 9 ga.
Frame Type Internal Wire Heat Sealed Inside Layers
Initial Resistance 0.21 in. wc
Initial Resistance @ 500 Fpm 0.5 in. wc
Link Filter Total Width 42"
Material Polyester
Max. Temp. 200°F
Max. Velocity 500 FPM
Media Color Blue
Media Material Synthetic
No. Of Links 1
No. Of Ply 3
No. Of Sections 1
Nominal Filter Size 25" x 42" x 1"
Nominal Height 25"
Nominal Thickness 1"
Performance Rating MERV 8
Ply 1
Recommended Final Resistance 1 in. wc
Section Height 25"
Section Length 42"
Section Width 42"
Sections Per Carton 1
Style-air Filters Panel
Thickness 1"
Total Length 42"

Shipping Information

Height (cm) 60.96
Length (cm) 40.64
Width (cm) 63.5
HS Code 8421398090
Country Of Origin US
Weight (kg) 1.3500

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies