Sign In

AIPHONE KB-3MRD Video Master Station 24VDC 8

In Stock
Item: AH7GRH
Model: KB-3MRD
Cross Ref: 36TP60

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,794.18 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Video Master Station
Depth 4-5/16
Height 4-5/16
Power Source 24 VDC
Type Indoor/Outdoor
Voltage 24 VDC
Wire Type Non-Shielded

Product Details

    • Distance (Ft.) @ 18AWG : 650
    • Door Station Height (In.) : 4-5/16
    • Door Station Width (In.) : 8
    • Door Station Depth (In.) : 4-5/16
    • Master Depth (In.) : 4-5/16
    • Master Height (In.) : 8
    • Master Width (In.) : 42656
    • Wiring Conductors : 2 Conductors
    • Distance (Ft.) @ 22AWG : 330

Shipping Information

Height (cm) 10.67
Length (cm) 27.18
Width (cm) 20.57
Country Of Origin JP
Weight (kg) 1.125

Explore Products

Please note that the item you have bought is a 115V.

Agree