Sign In

AIPHONE KB-3HRD Video Sub Master Station 24VDC 4-5/16

In Stock
Item: AH7GRM
Model: KB-3HRD
Cross Ref: 36TP64

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,617.09 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Video Sub Master Station
Depth 4-5/16
Height 4-5/16
Power Source 24 VDC
Type Indoor/Outdoor
Voltage 24 VDC
Wire Type Non-Shielded

Product Details

    • Distance (Ft.) @ 18AWG : 650
    • Door Station Height (In.) : 4-5/16
    • Door Station Width (In.) : 8
    • Door Station Depth (In.) : 4-5/16
    • Master Depth (In.) : 4-5/16
    • Master Height (In.) : 8
    • Master Width (In.) : 42656
    • Wiring Conductors : 2 Conductors
    • Distance (Ft.) @ 22AWG : 330

Shipping Information

Height (cm) 20.32
Length (cm) 27.31
Width (cm) 10.8
Country Of Origin JP
Weight (kg) 1.08

Explore Products

Please note that the item you have bought is a 115V.

Agree