-
Change Country
-
English
- Sign in
- Source Now
Item | Video Door Station |
---|---|
Depth | 1 |
Height | 6-13/16 |
Power Source | 18 VDC |
Type | Indoor/Outdoor |
---|---|
Voltage | 18 VDC |
Wire Type | Non-Shielded |
Aiphone JK-DV video door station is suitable for installation in JK Series hands-free video intercom for managing access to a building or facility. It comes with a camera to view and also supports communication between visitors and occupants.
Height (cm) | 17.15 |
---|---|
Length (cm) | 24.77 |
Width (cm) | 8.89 |
Country Of Origin | TH |
---|---|
Weight (kg) | 1.0206 |
Aiphone JK-DV video door station offers zinc-die cast components that can withstand high pressures and temperatures up to 140 degrees F. In addition, this material provides improved strength, toughness, firmness and enhanced performance in harsh environments.
IP43 refers to protection against moisture and foreign bodies, such as dirt & grime, as well as rain or spraying water from any direction.
A single-gang box is used to safely enclose wires and other electrical components during the installation of a switch or outlet.
CMOS (complementary metal oxide semiconductor) sensor is an electronic chip that converts photons to electrons for digital processing. This technology is used to create images in digital cameras or digital video cameras with a higher dynamic range as compared to CCD cameras and requires less current / voltage to operate.