-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Video Master Station |
---|---|
Depth | 5-5/16 |
Height | 1.25 |
Power Source | 18 VDC |
Type | Indoor/Outdoor |
---|---|
Voltage | 18 VDC |
Wire Type | Non-Shielded |
Aiphone JF-2MED video master station is a hands-free communication unit. This device can support two video door stations and three inside colour monitors. It has a 3-1/2 inch screen for video identification and monitoring in offices and hospitals.
Height (cm) | 16.51 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 5.72 |
Country Of Origin | TH |
---|---|
Weight (kg) | 0.675 |
Aiphone JF-2MED video master station can operate at ambient temperatures between 32 to 104 degrees Fahrenheit.
This device can store data at a rate of 1 frame per second and 8 frames per image, up to 50 photographs can be recorded (400 total frames). A maximum of 10 images (80 frames) may be saved while being guarded against automated overwriting.
Aiphone JF-2MED video master station can save up to 3 voice memos with up to 15 seconds per memo.
Aiphone JF-2MED video master station is made of ABS plastic to handle overheating.
Please note that the item you have bought is a 115V.