Sign In

AIPHONE AX-8MV Master Station 24VDC CAT-5e

In Stock
Item: AH7GRU
Model: AX-8MV
Cross Ref: 36TP71

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,685.91 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Master Station
Depth 7.625
Height 1.875
Power Source 24 VDC
Type Indoor/Outdoor
Voltage 24 VDC
Wire Type CAT-5e

Product Details

    • Door Station Height (In.) : 1-7/8
    • Door Station Width (In.) : 6-7/8
    • Door Station Depth (In.) : 7-5/8
    • Master Depth (In.) : 1-7/8
    • Master Height (In.) : 6-7/8
    • Master Width (In.) : 7-5/8
    • Wiring Conductors : CAT-5e

Shipping Information

Height (cm) 7.62
Length (cm) 21.34
Width (cm) 19.56
Country Of Origin JP
Weight (kg) 0.765

Explore Products

Please note that the item you have bought is a 115V.

Agree