Sign In

AIPHONE 82221250C Wire Product

In Stock
Item: AH7GUD
Model: 82221250C
Cross Ref: 36TR14

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$724.16 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Wire

Shipping Information

Height (cm) 17.78
Length (cm) 38.1
Width (cm) 35.56
Country Of Origin US
Weight (kg) 7.425

Explore Products

Please note that the item you have bought is a 115V.

Agree