-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Cut-Off Machine |
---|---|
Blade Dia. | 14" |
Drive | Direct |
HP | 4.5 |
Hz | 50/60 |
Length | 24" |
---|---|
Phase | 1 |
Voltage | 115 |
Width | 24" |
Height (cm) | 68.58 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 63.5 |
HS Code | 8465910090 |
---|---|
Country Of Origin | US |
Weight (kg) | 40.82 |
Please note that the item you have bought is a 115V.