AEROQUIP FF1868T2424S Elbow, 90 Deg., 1 1/2 Inch x 1 1/2 Inch Size, Male x Male, ORS x ORB, Rigid

Item: AH8RCT
Model: FF1868T2424S
Cross Ref: 38YM38
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$250.11
5% off
$237.60/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Hydraulic Hose Adapter
Angle 90°
Application Marine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Crimpable No
Drop Dimension 2.59
End Gender 1 Male
End Gender 2 Male
End Size 1 2"
End Size 2 1"
End Type 1 ORS
End Type 2 SAE ORB
Finish Dura Kote
Fitting Material Carbon Steel
Fitting Movement Rigid
Fitting Shape 90° Elbow
For Hose Type Hydraulic
Height 3.075"
Hex Size 1 0.97"
Hex Size 2 2 3/25"
Hose Fitting A Connection Type Ors
Hose Fitting A Gender Male
Hose Fitting A Size 1 1/2"
Hose Fitting B Connection Type ORB
Hose Fitting B Gender Male
Hose Fitting B Size 1 1/2"
Included O-ring Yes
Inside Dia. 1.26"
Item Type ORS Male/SAE ORB Male 90掳 Elbow Adapter
Length 2.98"
Material Carbon Steel
Material Grade Grade 12L14, Grade 12L15
Max. Operating Temp. 400°F
Max. Working Pressure @ 70f 3000 psi
Min. Operating Temp. -65°F
Thread Sealant No
Thread Size 1 2"-12
Thread Size 2 1 7/8"-12
Width 2 3/25"

Product Details

    • Fitting Shape : 90 Degrees Elbow

Shipping Information

Height (cm) 7.81
Length (cm) 7.57
Width (cm) 5.38
Country Of Origin US
Weight (kg) 0.9990

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies