-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Insulation |
---|---|
Approx. "R" Value | 4.08 |
Color | Black |
For Tube I.D. | 6" |
For Tube O.D. | 6-1/8" |
Insulation Nominal I.D. | 6.125" |
Insulation Type | Flexible |
---|---|
Length | 6" |
Material | EPDM |
Temp. Range | -297 Degrees to 300 Degrees F |
Wall Thickness | 1" |
Height (cm) | 20.64 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 20.64 |
HS Code | 4016996000 |
---|---|
Weight (kg) | 4.99 |
Please note that the item you have bought is a 115V.