-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Insulation |
---|---|
Approx. "R" Value | 3.06 |
Color | Black |
For Tube I.D. | 3-1/2" |
For Tube O.D. | 3-5/8" |
Insulation Nominal I.D. | 3.625" |
Insulation Type | Flexible |
---|---|
Length | 6" |
Material | EPDM |
Temp. Range | -297 Degrees to 300 Degrees F |
Wall Thickness | 3/4" |
Height (cm) | 13.02 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 13.02 |
HS Code | 4016996000 |
---|---|
Weight (kg) | 1.68 |
Please note that the item you have bought is a 115V.