Please note that the item you have bought is a 115V.

Electrical Properties Data Loggers | Raptor Supplies Worldwide

Electrical Properties Data Loggers

Filter

HUMBOLDT -

Data Loggers, 4-Channel

WOODHEAD -

130035 Series Monitor

EXTECH -

USB Humidity/Temperature Datalogger

ModelItemPrice (ex. VAT)
RHT30CP4VRU$220.96
EXTECH -

Dual Input Ac Voltage/current Datalogger

ModelItemPrice (ex. VAT)
DL160AE4MRK$564.30
REED INSTRUMENTS -

AC Voltage/Current Datalogger, Dual Input, True RMS, NIST Certified

ModelItemPrice (ex. VAT)
R5003-NISTCD4DFJ$595.64
REED INSTRUMENTS -

AC Voltage/Current Datalogger, Dual Input, True RMS

ModelItemPrice (ex. VAT)
R5003CD4DFH$412.45
EXTECH -

Ac Voltage/current Datalogger

ModelItemPrice (ex. VAT)
DL150AE4MRJ$467.08
LASCAR -

Voltage Data Logger, 0 to 30V DC, 1 Volt Channels, 0 to 30V DC, Single Phase, USB

ModelItemPrice (ex. VAT)
EL-USB-3CV4QEK$133.70
HUBBELL WIRING DEVICE-KELLEMS -

Panel Monitor, 38 A, 480 VAC, Size 10mm

ModelItemPrice (ex. VAT)
HBLPG003Y0H010MMCE6UJR-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Panel Monitor, 120 A, 240 V, Size 16mm

ModelItemPrice (ex. VAT)
HBLPG010D00016MMCE6UJU-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Panel Monitor, 480A, 240 V, Size 36mm

ModelItemPrice (ex. VAT)
HBLPG040D00036MMCE6UJW-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Smart Power Cable, 30 A, 120 - 208 VAC

ModelItemPrice (ex. VAT)
HBLRG302121CE6ULH-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Smart Power Cable, 50 A, 240 VAC

ModelItemPrice (ex. VAT)
HBLRG508365CE6ULK-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Smart Power Cable, 20 A, 240 VAC

ModelItemPrice (ex. VAT)
HBLSG20L6L6CE6ULM-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Panel Monitor, 38 A, 240 V, Size 10mm

ModelItemPrice (ex. VAT)
HBLPG003S00010MMCE6UJQ-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Panel Monitor, 63 A, 240 V, Size 10mm

ModelItemPrice (ex. VAT)
HBLPG006S00010MMCE6UJT-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Panel Monitor, 240 A, 240 - 415 V, Size 24mm

ModelItemPrice (ex. VAT)
HBLPG020Y00024MMCE6UJV-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Enviornment Monitor, 240 V, 6 Temperature

ModelItemPrice (ex. VAT)
HBLE306H000CE6UJX-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Smart Power Cable, 32 A, 240 - 415 VAC

ModelItemPrice (ex. VAT)
HBLRG32532WCE6ULJ-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Smart Power Cable, 20 A, 120 VAC

ModelItemPrice (ex. VAT)
HBLSG20L5L5CE6ULL-
RFQ
HUBBELL WIRING DEVICE-KELLEMS -

Smart Power Cable, 30 A, 240 VAC

ModelItemPrice (ex. VAT)
HBLSG30L6L6CE6ULN-
RFQ

We are here to help!

Looking for a part not listed here?