-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sieve Cover |
---|---|
Diameter | 12" |
Material | Brass |
---|---|
Overall Depth | 0.375" |
Height (cm) | 2.29 |
---|---|
Length (cm) | 32.26 |
Width (cm) | 32.51 |
HS Code | 9604000000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.66 |
UPC | 375680107746 |
Please note that the item you have bought is a 115V.