-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Testing Sieve |
---|---|
Frame Inside Dia. | 8" |
Frame Material | Stainless Steel |
Mesh Size | #6 |
Mesh Size Range | Medium |
Opening Size | 3.35mm |
Outside Dia. | 8" |
---|---|
Overall Depth | 2" |
Screen Material | Stainless Steel |
Type | Woven Wire Cloth Test Sieve |
Wire Dia. | 1.25mm |
Height (cm) | 22.61 |
---|---|
Length (cm) | 22.1 |
Width (cm) | 7.87 |
HS Code | 9604000000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.57 |
Please note that the item you have bought is a 115V.