-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | USA Standard Testing Sieve |
---|---|
Frame Inside Dia. | 12" |
Frame Material | Brass |
Mesh Size | #45 |
Mesh Size Range | Medium |
Opening Size | 355 micron m |
Outside Dia. | 12" |
---|---|
Overall Depth | 1.625" |
Screen Material | Stainless Steel |
Type | Woven Wire Cloth Test Sieve |
Wire Dia. | 0.224mm |
Height (cm) | 8.89 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 33.02 |
HS Code | 9604000000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.36 |
UPC | 375680105872 |
Please note that the item you have bought is a 115V.