-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | USA Standard Testing Sieve |
---|---|
Frame Inside Dia. | 8" |
Frame Material | Brass |
Mesh Size | 1.5" |
Mesh Size Range | Coarse |
Opening Size | 37.5mm |
Outside Dia. | 8" |
---|---|
Overall Depth | 1" |
Screen Material | Stainless Steel |
Type | Woven Wire Cloth Test Sieve |
Wire Dia. | 4.5mm |
Height (cm) | 5.72 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 22.86 |
HS Code | 9604000000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.91 |
Please note that the item you have bought is a 115V.