-
Select Country
- Source Now
Get it by Wednesday, Apr 29
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wall Shelf |
|---|---|
| Adjustability | Fixed |
| Color | Silver |
| Depth | 11 5/8" |
| Finish | Satin |
| Includes | 1-1/2 In Sanitary Rolled Rim With A 1-1/4 In Turn Up Edge On Sides, Rear |
| Load Capacity | 60 lbs. |
| Load Capacity Per Shelf | 60 lbs. |
| Material | Aluminum |
| Mounting Hardware | Yes |
| Mounting Mechanism | Direct |
| No. Of Shelves | 1 |
|---|---|
| Number Of Shelves | 1 |
| Overall Depth | 11" |
| Overall Height | 9" |
| Overall Width | 36" |
| Shelf Capacity | 200 lbs. |
| Shelf Style | Solid |
| Shelving Material | Stainless Steel |
| Usable Depth | 11" |
| Usable Width | 11" |
| Width | 36" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 95.25 |
| Width (cm) | 91.44 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.23 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)