Sign In

ADVANCE TABCO TFAG-3612 Work Table, 144 X 36 Inch Size 16 Ga 430 Ss Top

In Stock
Item: CD7ZPJ
Model: TFAG-3612

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,588.73 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Work Table

Shipping Information

Height (cm) 93.98
Length (cm) 365.76
Width (cm) 91.44
Weight (kg) 133.65

Explore Products

Please note that the item you have bought is a 115V.

Agree