Sign In

ADVANCE TABCO STFC-12-48 Food Shield, Glass Top, Fixed Front Glass, 48 Inch Long, 20 Inch Tall

In Stock
Item: CD7YTX
Model: STFC-12-48

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,899.45 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Food Table Shield

Product Details

    • Cafeteria Style

Shipping Information

Height (cm) 50.8
Length (cm) 121.92
Width (cm) 45.72
Weight (kg) 88.2

Explore Products

Please note that the item you have bought is a 115V.

Agree