Sign In

ADVANCE TABCO PRI-24-36-XD Ice Chest, 36 Inch W, Ss With Foam Insulation

In Stock
Item: CD7XLL
Model: PRI-24-36-XD

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,755.00 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Bin

Product Details

    • Prestige Ice Chest

Shipping Information

Height (cm) 91.44
Length (cm) 91.44
Width (cm) 63.5
Weight (kg) 42.75

Explore Products

Please note that the item you have bought is a 115V.

Agree