-
Select Country
- Source Now
Get it by Wednesday, Apr 22
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ice Bin |
|---|---|
| Bin Depth | 11" Deep Ice Bin |
| Cold Plate | 10 x Circuit |
| Construction | Stainless Steel Construction |
| Cube | 15 |
| Depth | 20" |
|---|---|
| Height | 36" |
| Splash | 7" |
| Width | 24" |
| Width (side - Side) Oa | 19" to 24" |
Advance Tabco PRI-19-24-10 ice chest is used in beverage service areas to keeping drinks refreshingly cold. It used in commercial establishments such as bars, restaurants and hospitality venues. This ice chest efficiently accommodates and chills large quantities of ice, ensuring prompt and convenient access for bartenders and staff.
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 50.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 135 |
To clean the ice chest, use a mild detergent and warm water with a non-abrasive cloth. Avoid harsh chemicals that may damage the stainless steel surface. Regular cleaning helps maintain hygiene and prolongs the life of the equipment.
Ensure a level installation surface to prevent uneven weight distribution. Follow the manufacturer's guidelines for proper ventilation and spacing. Additionally, consider proximity to power sources and access to drainage facilities.
Regularly check and clean the drain to prevent clogs. Inspect the cold plate and ensure it is free from debris. Periodic inspections for signs of wear and tear on components, such as gaskets and insulation, are recommended for optimal performance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)