Sign In

ADVANCE TABCO BST-367L Bakers Top Work Table, 84 X 36 Inch Size 1-3/4 Inch Thick Wood Top

In Stock
Item: CD7QAR
Model: BST-367L

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$6,041.45 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Work Table

Shipping Information

Height (cm) 100.33
Length (cm) 213.36
Width (cm) 91.44
Weight (kg) 227.25

Explore Products

Please note that the item you have bought is a 115V.

Agree