Sign In

ADVANCE TABCO 9-23-60-36RL Regaline Sink, 3-Cpt., 20 Inch F-To-B X 20 Inch

In Stock
Item: CD7NPY
Model: 9-23-60-36RL

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,971.27 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Scullery Sink

Shipping Information

Height (cm) 106.68
Length (cm) 353.06
Width (cm) 68.58
Weight (kg) 163.8

Explore Products

Please note that the item you have bought is a 115V.

Agree