Sign In

ADVANCE TABCO 9-22-40-24R Regaline Sink, 2-Cpt., Right-Hand, 20 Inch F-To-B X 20 Inch

In Stock
Item: CD7NPH
Model: 9-22-40-24R

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,646.64 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Scullery Sink with Right Drain Board

Shipping Information

Height (cm) 106.68
Length (cm) 182.88
Width (cm) 68.58
Weight (kg) 42.75

Explore Products

Please note that the item you have bought is a 115V.

Agree