-
Select Country
- Source Now
Get it by Wednesday, Apr 29
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Sink |
|---|---|
| Ada Compliant | No |
| Back Splash | No |
| Back Splash Height | 8" |
| Body Material | Stainless Steel |
| Bowl Depth | 5" |
| Bowl Shape | Rectangular |
| Color | Silver |
| Drain Opening | 3 1/2" |
| Faucet Hole Dia. | 1 1/8" |
| Faucet Operation | Knee Pedal |
|---|---|
| Finish | Satin |
| Flow Rate | 1 GPM |
| Mounting Type | Wall |
| Number Of Stations | 1 |
| Overall Height | 17 1/4" |
| Overall Length | 15 1/4" |
| Overall Width | 17 1/4" |
| Side Splash | No |
| With Faucet / Without Faucet | With Faucet |
| Height (cm) | 43.82 |
|---|---|
| Length (cm) | 43.82 |
| Width (cm) | 38.74 |
| HS Code | 7324100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)