ADD-A-LEVEL M28780 Work Platform, 7/8 Inch Height, 24 Inch Width, 1 Inch Depth, Black

Item: AG8ENH
Model: M28780
Cross Ref: 459W25
Check Availability
In Stock

Get it by Monday, Jul 27

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$366.94
13% off
$319.24/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Platform Add-On
Base Depth 7/8"
Bottom Width 96"
Color Black
Finish Unfinished
For Use With Mfr. No. A9624B, A9624A
Handrails Included No
Included (6) Mat Plugs
Ladder Actuation None
Ladder Tread Anti-Fatigue Mat
Load Capacity 250 lbs.
Material Plastic
No. Of Guard Rails 0
No. Of Legs 0
No. Of Modular Decks 0
No. Of Steps 0
Overall Height 7/8"
Platform Depth 1"
Platform Height 7/8"
Platform Length 96"
Platform Style Single Access
Platform Width 24"
Step Tread Anti-Fatigue Mat
Wheel Color Black
Wheel Material Rubber
Work Platform Item Platform Add-On

Shipping Information

Country Of Origin US
Weight (kg) 19.4400

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies