Flat Shipping at $44.99

ADD-A-LEVEL A9624A Modular Work Platform, Plastic, Perforated

Item: AC2KDM
Model: A9624A
Cross Ref: 2KUW4
Check Availability
In Stock

Get it by Monday, Jul 27

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$145.72
13% off
$126.78/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Work Platform Add On Unit
Base Depth 96"
Base Length 96"
Base Width 24"
Bottom Width 24"
Color Black
Compatible With Grainger Part No 2KUW3, 459W25
Compatible With Manufacturer Model Number A9624B, M28780
Finish Natural
Handrails Included No
Included Stackers
Included Components Mat Plugs, Rubber Feet, Stackers
Ladder Tread Perforated
Load Capacity 250 lbs.
Material HDPE
No. Of Steps 0
Overall Height 2 3/5"
Overall Length 96"
Overall Width 36"
Platform Depth 96"
Platform Height 2.625"
Platform Length 96"
Platform Style Stackable
Platform Width 24"
Product Type Add-On Unit
Series Add-A-Level
Stacking Stackable
Step Tread Perforated
Tread Perforated
Tread Type Antifatigue Mat
Wheel Color Black
Work Platform Item Stackable Platform

Shipping Information

Height (cm) 8.89
Length (cm) 246.89
Width (cm) 62.74
HS Code 3926909980
Country Of Origin US
Weight (kg) 15.3000

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies