-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Work Platform Panel |
---|---|
Color | Black |
Length | 96" |
Load Capacity | 250 lbs. |
Material | Plastic |
---|---|
Thickness | 2.63" |
Width | 24" |
Country Of Origin | US |
---|
Weight (kg) | 12.33 |
---|
Please note that the item you have bought is a 115V.