-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nipple |
---|---|
Connection | MNPT x MBSP |
Length | 2 11/32" |
Material | Brass |
Outside Dia. | 1.313" |
Pipe Size | 1" |
---|---|
Pressure | 1000 PSI |
Temp. Range | -65 to 250 Degrees F |
Type | Hex, Conversion |
Height (cm) | 7.62 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
HS Code | 7412200045 |
Country Of Origin | CA |
---|---|
Weight (kg) | 0.24 |
UPC | 000080081616 |
Please note that the item you have bought is a 115V.