-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Balance |
---|---|
Capacity | 210g |
Digital/Mechanical | Digital |
Display | LCD |
Graduations | 0.0001g |
Housing Material | ABS Plastic |
Overall Height | 13 3/8" |
---|---|
Overall Length | 14 5/8" |
Overall Width | 8 7/8" |
Power Unit | AC Adapter |
Weighing Surface Depth | 3 1/10" |
Weighing Surface Width | 3 1/10" |
With plenty of features and functions, Luna analytical balances accommodate basic to complex applications. Luna’s stylish LCD features large, 24mm digits on a black background. Multilingual text capability makes Luna ideal for users in various regions.
Country Of Origin | China |
---|
UPC | 840886107253 |
---|
Please note that the item you have bought is a 115V.