-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adam Data Collection Software |
---|---|
Color | Silver |
Finish | Smooth |
---|---|
Material | CD |
Adam DU quickly collects information from up to eight Adam balances simultaneously, via RS-232 or USB connections. An easy-to-use interface with a main command window lets users view and manage data capture sessions.
Height (cm) | 20.32 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
HS Code | 8423900080 |
---|---|
Weight (kg) | 0.45 |
Please note that the item you have bought is a 115V.