-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Printer Paper |
---|---|
Color | White |
Finish | Smooth |
---|---|
Material | Paper |
Replacement paper for the ATP thermal printer. This is a 10 pack of printer rolls.
Height (cm) | 30.48 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 20.32 |
HS Code | 8423900080 |
---|---|
Weight (kg) | 1.81 |
Please note that the item you have bought is a 115V.