-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anti-Vibration Scale Table |
---|---|
Base Material | Aluminum |
Color | Silver/Black |
Depth | 23.625" |
Height | 30 25/32" |
---|---|
Tabletop Material | Granite |
Width | 31.5" |
Our AVT anti vibration table offers a stable and solid surface for decreasing vibrations when weighing with a high precision balance or scale. Typically used alongside semi-micro and analytical balance models.
Height (cm) | 116.84 |
---|---|
Length (cm) | 53.34 |
Width (cm) | 121.92 |
Country Of Origin | CN |
---|---|
Weight (kg) | 92.988 |
Please note that the item you have bought is a 115V.