-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Channel Fluorescent Fixture |
---|---|
Ambient Temp. Range | -20 to 104 Degrees F |
Ballast Quantity | 1 |
Ballast Type | Electronic |
End Caps | Yes |
Fixture Type | Heavy-Duty |
Fixture Wattage | 205 |
Footnotes | 2 |
Height | 3" |
Housing Finish | High Gloss, Baked White Enamel |
Lamp Included | No |
---|---|
Lamp Quantity | 1 |
Lamp Type | F96T12HO |
Lamp Watts | 110 |
Length | 96" |
Metal Gauge | 20 |
Mounting | Individual Or Row, Surface Or Suspended |
Voltage | 120-277 |
Width | 4.38" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 247.65 |
Width (cm) | 12.7 |
HS Code | 8539310070 |
Country Of Origin | MX |
---|---|
Weight (kg) | 6.28 |
UPC | 745976111526 |
Please note that the item you have bought is a 115V.