-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Decorative Fluorescent Fixtures |
---|---|
Ambient Temp. Range | 0 to 104 Degrees F |
Ballast Quantity | 1 |
Ballast Type | Electronic |
Energy Star Compliant | No |
Fixture Type | Low Profile Wraparound |
Fixture Wattage | 33 |
Height | 3" |
Housing Finish | High Gloss White |
Housing Material | Steel |
Lamp Included | No |
---|---|
Lamp Quantity | 2 |
Lamp Type | F17T8 |
Lamp Watts | 15 |
Length | 24" |
Lens Type | Acrylic |
Mounting | Surface or Suspended |
Replacement Lens | 1VNP8 |
Voltage | 120-277 |
Width | 10" |
Height (cm) | 11.43 |
---|---|
Length (cm) | 67.31 |
Width (cm) | 43.94 |
HS Code | 9405108020 |
Country Of Origin | MX |
---|---|
Weight (kg) | 4.29 |
UPC | 745972176260 |
Please note that the item you have bought is a 115V.