-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | LED Area Light |
---|---|
Color Temp. | 4000K |
CRI | 70 |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Height | 8" |
Housing Finish | Dark Bronze |
Housing Material | Die Cast Aluminum |
LED Replacement For | 250W HPS/MH |
Length | 11.5" |
Lens Material | Acrylic |
Light Distribution | Type III |
---|---|
Lumens | 6193 |
Lumens Per Watt | 83.0 |
Mounting | Square/Round Pole |
Rated Life | 50,000 hr. |
Temp. Range | 0 Degrees to 104 Degrees F |
Voltage | 120 to 277 |
Warranty | 5 yr. |
Watts | 75 |
Width | 13.75" |
Height (cm) | 22.61 |
---|---|
Length (cm) | 41.15 |
Width (cm) | 40.39 |
Country Of Origin | US |
---|---|
Weight (kg) | 8.5277 |
UPC | 094728471914 |
Please note that the item you have bought is a 115V.