-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Channel Fluorescent Fixture |
---|---|
Ambient Temp. Range | 0 to 104 Degrees F |
Ballast Quantity | 1 |
Ballast Type | Electronic |
Fixture Type | Narrow |
Fixture Wattage | 33 |
Footnotes | 2,9 |
Height | 2.875" |
Housing Finish | Thermaly Set White Polyester Paint |
Lamp Quantity | 2 |
---|---|
Lamp Type | F17T8 |
Lamp Watts | 15 |
Length | 24" |
Match Code | B |
Mounting | Individual, Row, Surface or Suspended |
Voltage | 120 |
Width | 4.187" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 65.02 |
Width (cm) | 12.7 |
HS Code | 8539310070 |
Country Of Origin | MX |
---|---|
Weight (kg) | 1.6 |
UPC | 00784231015278 |
Please note that the item you have bought is a 115V.