-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Recessed Troffer |
---|---|
Ambient Temp. Range | 10 Degrees to 104 Degrees F |
Ballast Quantity | 1 |
Ballast Type | Electronic Program Start |
Fixture Type | Lens |
Fixture Wattage | 62W |
Height | 3.75" |
Housing Finish | High-gloss, White Baked Enamel |
Housing Material | Steel |
Lamp Color Temp. | 4100K |
---|---|
Lamp Included | No |
Lamp Quantity | 2 |
Lamp Type | T5 |
Lamp Watts | 28W |
Length | 48" |
Voltage | 120 to 277V |
Width | 24" |
Height (cm) | 10.67 |
---|---|
Length (cm) | 123.19 |
Width (cm) | 61.47 |
HS Code | 9405994090 |
Country Of Origin | MX |
---|---|
Weight (kg) | 9.89 |
UPC | 745974767978 |
Please note that the item you have bought is a 115V.