Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outside Corner |
|---|---|
| Color | Parchment |
| Color Family | White |
| Finish | Textured |
| For Industry | Education, Healthcare, Hospitality, Office, Retail, Senior Living |
| Grip Diameter | 1 1/2" |
| Grip Shape | Oval |
| Ligature Resistance | Not Ligature Resistant |
|---|---|
| Material | PETG |
| Overall Height | 5 5/8" |
| Overall Length | 3" |
| Resistance Properties | Corrosion Resistant, Impact Resistant |
| Series | HRB-20 Series |
| Type | Impact Resistant |
| Country Of Origin | USA |
|---|
| Weight (kg) | 2.25 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)