-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handrail |
---|---|
Color | Almond |
Overall Height | 5-5/8" |
Overall Length | 240" |
---|---|
Type | Crash Rail |
Country Of Origin | USA |
---|
Weight (kg) | 15.75 |
---|
Please note that the item you have bought is a 115V.