-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flow Control Assembly |
---|
Type | Toilet and Lavatories |
---|
Height (cm) | 1.78 |
---|---|
Length (cm) | 3.3 |
Width (cm) | 1.78 |
HS Code | 4016935050 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.0045 |
UPC | 883232403296 |
Please note that the item you have bought is a 115V.