ACME ELECTRIC T2A795543S Distribution Transformer, Low Voltage, Three Phase, 380/220V, 75kVA

Item: BC7QKA
Model: T2A795543S
Check Availability
In Stock

Get it by Monday, Sep 21

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5,466.58/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Transformer
Anfc Taps 2
Bnfc Taps 4
Construction Ventilated
Dimensions 26.88" x 31.9" x 35.47"
Electrostatic Shield Shielded
Frequency 50 Hz
Height 35.47"
Kva Rating 75 kVA
Length 26.88"
Material Ventilated
Max. Temp. 150°C
Max. Temp. Rise 150°C
Mounting Type Floor
Nema Rating NEMA 2
Primary Voltage 380V
Secondary Voltage 220/127V
Shielded/unshielded Shielded
Taps % Steps 2.5%
Ul Insulation Class 220°C
Ul Standard UL 1561
Width 31.9"
Winding Material Aluminum

Product Details

    • 380V Primary Voltage Delta Connection, 220/127V Star Connection

Shipping Information

Height (cm) 90.09
Length (cm) 68.28
Width (cm) 81.03
Country Of Origin US
Weight (kg) 311.8500

Documentation

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies