-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Danger Tag |
---|---|
Grommet | None |
Height | 5.75" |
Hole Size | 3/8" |
Legend/Background Color | Black/White |
---|---|
Material | 10 mil PF Cardstock |
Reverse Side Legend | Barricade Tag Do Not Remove |
Width | 3.25" |
Height (cm) | 1.78 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 11.43 |
HS Code | 3920200000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.